12W PAR30S LED Lamp, 30K

Item #: 1156778

Cat #: LED12P30SD30KFLB

UPC: 762148267409

to view pricing and more.
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S - Black Body, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S - Black Body, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000
Also known as: 762148267409, LED12P30SD30KFLB

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Lumens: 825, 800
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 12
Color Rendering Index (CRI): 83
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Lumens: 825, 800
Volts AC: 120
Light Technology: LED
Angle: 40°