15A Industrial Grade 4-in-1 Receptacle, 5-15R, Orange

Item #: 115682

Cat #: 5480-IG

UPC: 078477851364

to view pricing and more.
4-in-1 Surge Protective Isolated Ground Quadruplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Orange

Overview

4-in-1 Surge Protective Isolated Ground Quadruplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Orange

Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Also known as: 078477851364, 5480-IG

Specifications

Type: Isolated Ground
Color: Orange
NEMA Configuration: 5-15R
Material: Nylon/Polycarbonate
Type: Isolated Ground
NEMA Configuration: 5-15R
Color: Orange
Material: Nylon/Polycarbonate