Fluorescent Lamp, Circular, T9, 22W, 3000K

Item #: 115684

Cat #: FC12T9/WW/RS

UPC: 046135200373

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Circular, T9, 22W, 3000KFluorescent Lamp, Circular, 32 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 6500K, Lumens: 1950, CRI: 52, Rated Average Life: 15000 Hours, Standard Case Qty: 12

Overview

Fluorescent Lamp, Circular, T9, 22W, 3000KFluorescent Lamp, Circular, 32 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 6500K, Lumens: 1950, CRI: 52, Rated Average Life: 15000 Hours, Standard Case Qty: 12
Also known as: 046135200373, FC12T9/WW/RS

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Color Rendering Index (CRI): 52
Lumens: 1950
Shape: T9 (Circular)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Shape: T9 (Circular)
Base: 4-Pin (G10q)
Wattage: 32
Lumens: 1950
Light Technology: Fluorescent