#2 Square Power Bit

Item #: 1156848

Cat #: 70240RP1

UPC: 625912024014

to view pricing and more.
Documents & Guides
Power Bit, Hex Shank Size: #2 Square, Length: 4", Color: Red.

Overview

Power Bit, Hex Shank Size: #2 Square, Length: 4", Color: Red.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson bits have hardened tips that fit better and last longer. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912024014, 70240RP1, lr bit

Specifications

Length: 4 in
Length: 4 in