Solar Roof Flashing, Self Seal Type, Accommodates Pipe 1/2", 3/4", and 1" Pipe, Aluminum

Item #: 1156875

Cat #: G11833

UPC: 038753118338

Sign In or Register to view pricing and more.
Documents & Guides
Solar Roof Flashing, Self Seal Type, 18 x18 Inch, Accommodates Pipe 1/2, 3/4, and 1 Inch, Pipe, Aluminum, For Use on Angled Roof Applications

Overview

Solar Roof Flashing, Self Seal Type, 18 x18 Inch, Accommodates Pipe 1/2, 3/4, and 1 Inch, Pipe, Aluminum, For Use on Angled Roof Applications

No-Calk® Solar Flashings are designed to flash around solar mounting systems. The products consist of a metal base with an elastomeric collar that incorporates a unique tear out feature enabling it to snugly fit most common mounting systems. The flashing bases are available in aluminum, soft aluminum or galvanized metal to accommodate all different roofing materials.

Also known as: 038753118338, G11833, roof jack

Specifications

Size: 1 in, 1/2 in, 3/4 in
Material: Galvanized Steel
Size: 1 in, 1/2 in, 3/4 in
Material: Galvanized Steel