Wireway, Feed-Through, Type 4/4X/12, Hinged-Cover, 4" x 4"

Item #: 11570

Cat #: F44W60SS

UPC: 783510154400

to view pricing and more.
Wireway Sweeping Tee Fitting, 4 Inch x 4 Inch, Steel, Painted Gray, For use with Lay-in Type 12 Wireway .

Overview

Wireway Sweeping Tee Fitting, 4 Inch x 4 Inch, Steel, Painted Gray, For use with Lay-in Type 12 Wireway .

Feed-Through Stainless Steel Hinged-Cover, Type 4X Straight Sections are used for enclosing wire and cable in wireway runs. Its water-proof and stainless steel features makes it suitable for frequently hosed down, very wet or highly corrosive applications. The traditional closed-loop design has an opening on one side for easy access to wires and cables

Also known as: 783510154400, F44W60SS

Features & Benefits

  • Feed-Through Stainless Steel Hinged-Cover, Type 4X Straight Sections are used for enclosing wire and cable in wireway runs
  • Its water-proof and stainless steel features makes it suitable for frequently hosed down, very wet or highly corrosive applications
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables
  • Sections are available in lengths from 12 inch to 120 inch
  • For modification and customization, Type 316 stainless steel covers and bodies available upon request

Specifications

IP/NEMA Rating: IP66, NEMA 12
Length: 60 in
Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Material: Stainless Steel
Standards: Build America Buy America Compliant
Length: 60 in
Height: 4 in
Color: Plain