Category 5e, Plenum, 24/4-Pair, Purple, 1000' Pull-Pack

Item #: 1157037
Cat #: 51-241-78
UPC:
Sign In or Register to view pricing and more.
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Purple - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Purple - Pull Pack Length: 1000 ft.
Also known as: 51-241-78

Specifications

Gauge: 24
Volts AC: 300
Color: Purple
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24
Color: Purple
Material: Copper
Jacket: Plenum
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)