LED Stinger DS Flashlight/Charger

Item #: 1157038

Cat #: 75832

UPC: 080926758322

to view pricing and more.
Documents & Guides
Stinger DS Flashlight With AC/DC Piggyback Charger, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 8.85", Diameter: 1.62", Weight: 12.8 oz, Lamp Life: 50 000 Hours, Light Output: 425/200/100, Run Time: 3/5.30/10 Hours, Power Requirements: 120VAC/12V DC

Overview

Stinger DS Flashlight With AC/DC Piggyback Charger, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 8.85", Diameter: 1.62", Weight: 12.8 oz, Lamp Life: 50 000 Hours, Light Output: 425/200/100, Run Time: 3/5.30/10 Hours, Power Requirements: 120VAC/12V DC

The Stinger LED and Stinger DS LED deliver the optimal balance of performance and value with the longest run time in the Stinger family. The DS model provides both a tailcap and head switch

Also known as: 080926758322, 75832

Specifications

Lumens: 45, 90, 180
Length: 8.850 in
Lumens: 45, 90, 180
Length: 8.850 in