MM Fiber, 62.5/900M, 6S, Tight Buffer

Item #: 1157051

Cat #: F308-006U23-E991

UPC:

to view pricing and more.
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, 62.5 Micron/900 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.23", Color: Black, Standard: OM1. Central Strength Element. Sunlight Resistant

Overview

Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, 62.5 Micron/900 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.23", Color: Black, Standard: OM1. Central Strength Element. Sunlight Resistant

Multi-mode optical fiber is a type of optical fiber mostly used for communication over short distances, such as within a building or on a campus. Multi-mode links can be used for data rates up to 100 Gbit/s. Multi-mode fiber has a fairly large core diameter that enables multiple light modes to be propagated and limits the maximum length of a transmission link because of modal dispersion. The standard G.651.1 defines the most widely used forms of multi-mode optical fiber.

Also known as: F308-006U23-E991

Specifications

Material: Fiber
Color: Black
Jacket: Riser
Conductors: 6 Fiber
Type: 62.5 µm
Material: Fiber
Jacket: Riser
Type: 62.5 µm
Color: Black
Conductors: 6 Fiber