Color/Monochrome night sense 540TVL

Item #: 1157056

Cat #: LTC0455/21

UPC:

to view pricing and more.
Color Camera, Night Sense, 1/3" CCD, Resolution: 540 TVL, Min. Illumination: 0.30 Lux (Color-Day), 0.12 Lux (Monochrome-Night), Power: 12VDC/24VAC, Features: Bilinx Capable. (Lens not included)

Overview

Color Camera, Night Sense, 1/3" CCD, Resolution: 540 TVL, Min. Illumination: 0.30 Lux (Color-Day), 0.12 Lux (Monochrome-Night), Power: 12VDC/24VAC, Features: Bilinx Capable. (Lens not included)

The LTC 0455 Series are compact rugged, 1/3-inch image format digital color CCD cameras. Their great sensitivity, 540 TVL resolution and picture quality give you the best performance in almost all situations. Easy Installation, digital signal processing, on screen displays, superior picture quality and reliability, brings the video performance of high resolution color cameras to a level never reached before and makes the LTC 0455 Series the best choice.

Also known as: LTC0455/21

Specifications

Volts AC: 24
Type: Color, Nightsense, Brick, Camera
Size: 1/3 in
Volts DC: 12
Resolution: 540 TV lines
Volts AC: 24
Size: 1/3 in
Resolution: 540 TV lines
Type: Color, Nightsense, Brick, Camera
Volts DC: 12