Category 6+, Riser, 23/4-Pair, White, 1000' Reel, Unshielded

Item #: 1157067
Cat #: 54-246-4A
UPC:
Sign In or Register to view pricing and more.
4 Pair / 23 AWG, CMR, CAT6e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 650MHZ, 300V - White - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 650MHZ, 300V - White - Reel Length: 1000 ft.
Also known as: 54-246-4A

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)