600V DV/DT Output Filter NEMA 1

Item #: 1157076

Cat #: V1K110A01

UPC:

Sign In or Register to view pricing and more.
DV/DT Output Filter. 40 Hp @ 240V AC, 75 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 16.5" x 18" x 15".

Overview

DV/DT Output Filter. 40 Hp @ 240V AC, 75 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 16.5" x 18" x 15".
Also known as: V1K110A01

Specifications

Phase: 3
Horsepower: 75, 40
Volts AC: 480, 240
IP/NEMA Rating: NEMA 1
Phase: 3
Volts AC: 480, 240
Horsepower: 75, 40
IP/NEMA Rating: NEMA 1