400 Watt Pulse Start Metal Halide Bulb

Item #: 1157090
Cat #: MS400/U
UPC: 765364757822
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 40,000, CRI: 62, Color Temp: 3800K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips Part # 23283-5*. Universal

Overview

Metal Halide, Pulse Start Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 40,000, CRI: 62, Color Temp: 3800K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips Part # 23283-5*. Universal
· Long life · Better color uniformity and performance· High efficacy· Faster warm-up and re-strike times· Better lumen maintenance· Clear finish
Also known as: 765364757822, MS400/U

Specifications

Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
Color: Clear
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M135/E, M155/E, M128/E
Color Rendering Index (CRI): 62
Wattage: 400
Base: Mogul Screw (E39)
Lumens: 40000
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Type: Pulse Start
Color: Clear
ANSI Code: M135/E, M155/E, M128/E
Wattage: 400
Lumens: 40000
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 62
Base: Mogul Screw (E39)
Color Temperature: 3800 (Neutral White)

Customer Reviews

No reviews for this product
(0)