4" PVC 22-1/2° Elbow, 48" Radius, Schedule 80, Gray

Item #: 1157142
Cat #: 400221248ELB80
UPC: 088700015203
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 22-1/2 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 80

Overview

4 Inch PVC 22-1/2 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 80
Also known as: 088700015203, 400221248ELB80

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 22 1/2°
Sweep Radius: 48 in
Color: Gray
Type: Schedule 80
Angle: 22 1/2°
Material: PVC
Diameter: 4 in
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)