16" LED Undercabinet Light

Item #: 1157153
Cat #: ECL-16-SA-D-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16" LED Undercabinet Light, 120V, Watts: 12, Lumens: 700, Color Temperature: 2700K, Finish Color: White, Dimmable. 16” x 32” x 7/8”

Overview

16" LED Undercabinet Light, 120V, Watts: 12, Lumens: 700, Color Temperature: 2700K, Finish Color: White, Dimmable. 16” x 32” x 7/8”
Low profile Eco-Counter series with integral dimmable electronic driver provides even illumination on all surfaces. Each luminaire includes dual CCT, which can be switched from 2700K to 3000K with a rocker switch. Luminaires can be linked together up to 600W with seamless connectors or Interlink cables. Each luminaire includes an On/Off switch, CCT switch and mounting hardware. Eco-Counter series is available in four lengths and three finishes.
Also known as: ECL-16-SA-D-1

Specifications

Wattage: 12
Volts AC: 120
Color: White
Length: 16 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 12
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Length: 16 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)