HOF P2B1164 100MM SEALED PLIN

Item #: 1157262

Cat #: P2B1164

UPC: 783510309237

to view pricing and more.
Documents & Guides
HOF P2B1164 100MM SEALED PLIN

Overview

HOF P2B1164 100MM SEALED PLIN
Also known as: 783510309237, P2B1164

Specifications

Material: Steel
Width: 14.400 in
Height: 3.940 in
Depth: 63 in
Material: Steel
Height: 3.940 in
Width: 14.400 in
Depth: 63 in