Wireway, Lay-In, Straight, 12" x 12" x 24"

Item #: 115737

Cat #: F1212T124GVPWK

UPC: 783510167042

Sign In or Register to view pricing and more.
Wireway, Lay-In, Flat Cover, Straight, NEMA 1, Dimensions: 12 Inch x 12 Inch x 24 Inch, Material/Finish: Galvanized/Gray.

Overview

Wireway, Lay-In, Flat Cover, Straight, NEMA 1, Dimensions: 12 Inch x 12 Inch x 24 Inch, Material/Finish: Galvanized/Gray.

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510167042, F1212T124GVPWK

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Length: 24 in
Material: Steel
Number of Knockouts: 8
Knockouts: Yes
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Length: 24 in
Number of Knockouts: 8
Width: 12 in
Color: Gray
Material: Steel
Knockouts: Yes