LED Floodlight, 70W, 5000K, 10600L, 120-277V, Bronze Finish

Item #: 1157484

Cat #: PIPXL70T/D10

UPC: 019813561370

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Ultra-High Efficiency, 70 Watt, 5000K, 10600 Lumen, 120-277 Volt, Bronze Finish, 0-10V Dimming

Overview

LED Floodlight, Ultra-High Efficiency, 70 Watt, 5000K, 10600 Lumen, 120-277 Volt, Bronze Finish, 0-10V Dimming
Also known as: 019813561370, PIPXL70T/D10

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 10601
Wattage: 70
Mounting: Trunnion
Light Technology: LED
Lumens: 10601
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: Yes