2 Gang Decora Wallplate, Ivory

Item #: 11575
Cat #: 80409-NI
UPC: 078477488478
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory
Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477488478, 80409-NI

Specifications

Gangs: 2
Mounting: Device
Material: Thermoplastic, Nylon
Color: Ivory
Gangs: 2
Material: Thermoplastic, Nylon
Mounting: Device
Color: Ivory

Customer Reviews

No reviews for this product
(0)