This product has been discontinued.

MLT Wave Tie, 316 SS, Heavy, 20.5 (521mm
Item #: 1157545
Cat #: MLT6WH-LP316
UPC: 074983796854
to view pricing and more.
Documents & Guides
Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 316 stainless steel, so it is perfectly suited for harsh and difficult environments. Heavy, 20.5L (521mm), Bundles up to 6.0
Overview
Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 316 stainless steel, so it is perfectly suited for harsh and difficult environments. Heavy, 20.5L (521mm), Bundles up to 6.0
Also known as: 074983796854, MLT6WH-LP316
Specifications
| Color: | Natural |
| Material: | Stainless Steel |
| Length: | 20.500 in |
| Color: | Natural |
| Length: | 20.500 in |
| Material: | Stainless Steel |