Bath Light, 3 Light, 100W, Polished Brass *** Discontinued ***

Item #: 115770
Cat #: 6253PBC
UPC: 783927016469
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Bath Light, 3 Light, 100 Watt, Polished Brass, Width: 23 in, Medium Screw *** Discontinued ***

Overview

Bath Light, 3 Light, 100 Watt, Polished Brass, Width: 23 in, Medium Screw *** Discontinued ***
Also known as: 783927016469, 6253PBC

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 23 in
Color: Polished Brass
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Diameter: 23 in
Type: Bath/Wall Fixture
Wattage: 100
Color: Polished Brass

Customer Reviews

No reviews for this product
(0)