MOTOR-X$D LEAD TIME Model# 5KS405SAA305

Item #: 1157816

Cat #: M9196

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9196 MOTOR-X$D LEAD TIME

Overview

GEN M9196 MOTOR-X$D LEAD TIME
Also known as: M9196

Specifications

Phase: 3
Horsepower: 75
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1460
Phase: 3
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Horsepower: 75
IP/NEMA Rating: IP55
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1460