MOTOR-X$D LEAD TIME Model# 5KS404SAA305

Item #: 1157910

Cat #: M9192

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9192 MOTOR-X$D LEAD TIME

Overview

GEN M9192 MOTOR-X$D LEAD TIME
Also known as: M9192

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 60
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1430
Phase: 3
IP/NEMA Rating: IP55
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Horsepower: 60
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1430