MOTOR-X$D 841 LEAD TIME Model# 5KS445XAA371

Item #: 1157941

Cat #: M9359

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M9359 MOTOR-X$D 841 LEAD

Overview

GEN M9359 MOTOR-X$D 841 LEAD
Also known as: M9359

Specifications

Phase: 3
Horsepower: 125
Material: Cast Iron
IP/NEMA Rating: IP55
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1950
Phase: 3
Material: Cast Iron
RPM: 1200
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1950
Horsepower: 125
IP/NEMA Rating: IP55
Mounting: F1 (Field modifiable to F2)
Type: KS