Self-Laminating Labels, 0.750 X 0.938"

Item #: 11580

Cat #: THT-56-427-10

UPC: 662820302490

to view pricing and more.
Documents & Guides
Self-Laminating Labels, Dimensions: 0.750 X 0.938 inch, Color: White, Compatible With: B-427, 10000/Package

Overview

Self-Laminating Labels, Dimensions: 0.750 X 0.938 inch, Color: White, Compatible With: B-427, 10000/Package

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820302490, THT-56-427-10

Specifications

Type: Self Laminating, Label
Width: 3/4 in
Material: Vinyl
Color: White
Length: 0.938 in
Type: Self Laminating, Label
Material: Vinyl
Length: 0.938 in
Width: 3/4 in
Color: White