This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Fixtures, Decorative, Pendant, Type: Medium Base, Number Of Lamps: 1, Not Included, Shade Material: Glass, Shade Finish: Thick Plate Of Clear Glass, Fixture Finish: Brushed Nickel, Fixture Material: Metal, Dimensions: 9 Height X 221/2 Diameter I
Overview
Lighting Fixtures, Decorative, Pendant, Type: Medium Base, Number Of Lamps: 1, Not Included, Shade Material: Glass, Shade Finish: Thick Plate Of Clear Glass, Fixture Finish: Brushed Nickel, Fixture Material: Metal, Dimensions: 9 Height X 221/2 Diameter I
The Galaxie Collection combines a futuristic look with modern appeal to create a collection that is completely out of this world! These stem-mounted fixtures are highlighted by in. thick saucers of clear glass. The Brushed Nickel finished frames of the Galaxie Collection range from simple one light hanging fixtures to an intricate network of saucers of light. With a diameter of 22 inches and 9 inch body height this Galaxie pendant is perfect for any room.
Also known as: 783927015660, 2640NI
Specifications
No Specifications Available