AutoWhip Cable Cutter, 0.43" - 1"

Item #: 1158215

Cat #: C3AW

UPC: 783310073130

to view pricing and more.
Documents & Guides
AutoWhip Cable Cutter, Cutting Capacity : 0.43 Inch - 1 Inch, Material : Type AC (BX), MC Cable, & FMC, Size : 30 Inch Width x 23 Inch Depth x 19 Inch Height (170 lbs.)

Overview

AutoWhip Cable Cutter, Cutting Capacity : 0.43 Inch - 1 Inch, Material : Type AC (BX), MC Cable, & FMC, Size : 30 Inch Width x 23 Inch Depth x 19 Inch Height (170 lbs.)

Traditional methods of measuring, notching and cutting armored cable are repetitive and labor intensive. The C3 Auto Whip™ Clad Cable Cutter is faster than manual operation and much safer and easier than using a bulky exposed saw.

Also known as: 783310073130, C3AW

Specifications

Type: Unshielded, Electronics Cable
Gauge: 18 AWG
Length: 1000 ft
Material: Copper
Color: Beige
Type: Unshielded, Electronics Cable
Length: 1000 ft
Color: Beige
Gauge: 18 AWG
Material: Copper