This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
4 Zone Grx-3100 Main Unit BlMain Control Unit, Lutron, Grafik Eye 3000, Standard Set-up Via Front Panel, Special Features: Relative Humidity Less Than 90% Non-condensing, For Grafik Eye 3000 Series Control Units, Meets Ansi/ieee Standard 62.41-1980, Iec 801-2, 120 Vac, 50/60 Hz, 1 Feeder, 1 Timer, 18 Awg Cable, 5.560 In Width X 4.562 In Height X2.250 In Depth, 32 - 104 Deg F Operating Temperature, Architectural Style, White, Architectural Matte Finish, 4 Zone, Opaque Top Door, Unit Capacity: 2000 Wtt,zone Capacity: 800 Wtt, Load: Incandescent/tungsten/magnetic Low Voltage/transformer/tu-wire Electronic Fluorescent Dimming Ballast/neon And Cold Cathode/electronic Low Voltage Transformer/electronic Fluorescent Dimming Ballast Lighting
Overview
4 Zone Grx-3100 Main Unit BlMain Control Unit, Lutron, Grafik Eye 3000, Standard Set-up Via Front Panel, Special Features: Relative Humidity Less Than 90% Non-condensing, For Grafik Eye 3000 Series Control Units, Meets Ansi/ieee Standard 62.41-1980, Iec 801-2, 120 Vac, 50/60 Hz, 1 Feeder, 1 Timer, 18 Awg Cable, 5.560 In Width X 4.562 In Height X2.250 In Depth, 32 - 104 Deg F Operating Temperature, Architectural Style, White, Architectural Matte Finish, 4 Zone, Opaque Top Door, Unit Capacity: 2000 Wtt,zone Capacity: 800 Wtt, Load: Incandescent/tungsten/magnetic Low Voltage/transformer/tu-wire Electronic Fluorescent Dimming Ballast/neon And Cold Cathode/electronic Low Voltage Transformer/electronic Fluorescent Dimming Ballast Lighting
Also known as: 027557758895, GRX-3104-A-BL
Specifications
No Specifications Available