ABB S201M-D32

Item #: 1158310

Cat #: S201M-D32

UPC: 016779599560

to view pricing and more.
Documents & Guides
ABB S201MD32 MINI CB S200M 1P

Overview

ABB S201MD32 MINI CB S200M 1P
Also known as: 016779599560, S201M-D32

Specifications

Volts DC: 60
Amps: 32
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 60
Volts AC: 277
Poles: 1
Interrupt Rating AC: 6 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating DC: 10 kA