ABB XT1HU3060AFF000XXX XT1H 125 TMF

Item #: 1158365
Cat #: XT1HU3060AFF000XXX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB XT1HU3060AFF000XXX XT1H 1

Overview

ABB XT1HU3060AFF000XXX XT1H 1
Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. For the most cost effective solution, the Tmax XT1 and XT3 provide the ability to purchase only what you need without paying for extra bells and whistles. They offer a thermal magnetic trip unit up to 225A and breaking capacities up to 100kA.
Also known as: XT1HU3060AFF000XXX

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 60

Customer Reviews

No reviews for this product
(0)