Circuit Breaker, Type TMF

Item #: 1158374

Cat #: XT1HU3125AFF000XXX

UPC: 015644786852

to view pricing and more.
Circuit Breaker, Type TMF, 125 Amp, 480 VAC, 3 Poles

Overview

Circuit Breaker, Type TMF, 125 Amp, 480 VAC, 3 Poles
Also known as: 015644786852, XT1HU3125AFF000XXX

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 125
Mounting: Panel
Volts AC: 480
Poles: 3
Amps: 125