COPPER CONDUCTOR ALUMINUM JACKET MC CABLE W/GROUND 1/0-1/0-1
Item #: 1158507
Cat #: MCAL1/01/01/01/06STRWG
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
COPPER CONDUCTOR ALUMINUM JACKET MC CABLE W/GROUND 1/0-1/0-1/0-1/0-6
Overview
COPPER CONDUCTOR ALUMINUM JACKET MC CABLE W/GROUND 1/0-1/0-1/0-1/0-6
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means
Also known as: MCAL1/01/01/01/06STRWG
Specifications
| Material: | Copper |
| Jacket: | Aluminum |
| Gauge: | 1/0 AWG |
| Volts AC: | 600 |
| Conductors: | 4 |
| Stranding: | Stranded |
| Material: | Copper |
| Gauge: | 1/0 AWG |
| Conductors: | 4 |
| Jacket: | Aluminum |
| Volts AC: | 600 |
| Stranding: | Stranded |