Type SOOW Portable Cord, 4 AWG, 4 Conductor, 90° Celsius Rating

Item #: 115852

Cat #: B10404

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type SOOW Portable Cord, 4 AWG, 4 Conductor, 90° Celsius Rating, EDPM Insulation-CPE Jacket

Overview

Type SOOW Portable Cord, 4 AWG, 4 Conductor, 90° Celsius Rating, EDPM Insulation-CPE Jacket

SOOW stands for: S = Service Cord (600 Volts) OO = Oil Resistant both inside insulation and outside jacketW = CSA designation for weather/water resistanceTYPE SOOW Cable is for use in heavy-duty industrial applications where flexibility and durability is required.

Also known as: B10404

Specifications

Gauge: 4 AWG
Color: Black
Conductors: 4
Jacket: CPE
Gauge: 4 AWG
Conductors: 4
Color: Black
Jacket: CPE