90 Deg Wireway Elbow, 4x4

Item #: 1158583

Cat #: CT44EFCNT90SS

UPC: 783510177676

to view pricing and more.
90-Degree Wireway Elbow, Material: Stainless Steel, Dimensions: 4" x 4"

Overview

90-Degree Wireway Elbow, Material: Stainless Steel, Dimensions: 4" x 4"

Used wherever a 90-degree transition is required. Models without tabs connect directly to another elbow without using a splice.

Also known as: 783510177676, CT44EFCNT90SS

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Stainless Steel
Color: Plain
Height: 4 in
Angle: 90°
IP/NEMA Rating: NEMA 12