IEC OVLR FRAME G CL. 10 70-100A SEP MNT

Item #: 1158595
Cat #: XTOB100GC1S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
XT IEC Bimetallic Overload Relay, 70-100A overload range, 90 mm Frame size, 1NO-1NC contact configuration, Separate mount mounting, used with 80-170A contactor, 10A trip type. Mounting: Seperate.

Overview

XT IEC Bimetallic Overload Relay, 70-100A overload range, 90 mm Frame size, 1NO-1NC contact configuration, Separate mount mounting, used with 80-170A contactor, 10A trip type. Mounting: Seperate.
Eaton’s XT line brings IEC power control to a whole new level. The XT IEC series includes non-reversing and reversing contactors and starters as well as overload relays and accessories. Enclosed control options include metallic and non-metallic enclosures with circuit breakers, and North American or European fuses. Save space and engineering design time with XT IEC series overload relays.
Also known as: XTOB100GC1S

Specifications

Poles: 3
Type: Thermal, IEC, Overload Relay
Amps: 100
Amps Range: 70 - 100
Poles: 3
Amps: 100
Type: Thermal, IEC, Overload Relay
Amps Range: 70 - 100

Customer Reviews

No reviews for this product
(0)