LED Downlight, New Construction, 5", 900 Lumen, Non-IC

Item #: 1158610

Cat #: TC20LED-G4-09LM-27K-90CRI-MVOLT-EZ10

UPC: 191723597561

to view pricing and more.
Documents & Guides
LED Downlight, New Construction, 5 Inch, 900 Lumen, 2700K, Non-IC, 120-277 Volt, 0-10V Dimmable

Overview

LED Downlight, New Construction, 5 Inch, 900 Lumen, 2700K, Non-IC, 120-277 Volt, 0-10V Dimmable
Also known as: 191723597561, TC20LED-G4-09LM-27K-90CRI-MVOLT-EZ10

Specifications

Type: Housing
Volts AC: 120, 277
Diameter: 5 in
Lumens: 900
Wattage: 16
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Type: Housing
Diameter: 5 in
Wattage: 16
Light Technology: LED
Volts AC: 120, 277
Lumens: 900
Color Temperature: 2700 (Warm White)
Dimmable: Yes