This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, 30 Amps, 125/250V AC, 1-Phase, NEMA 1, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Max # of circuits 10, 30 Amp Inlet Box, 10 ft. Power Cord & 20 Amp Plug.
Overview
Transfer Switch, 30 Amps, 125/250V AC, 1-Phase, NEMA 1, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Max # of circuits 10, 30 Amp Inlet Box, 10 ft. Power Cord & 20 Amp Plug.
Also known as: 6408
Specifications
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 250, 125 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 250, 125 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)