This product has been discontinued.
![Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, White Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, White](https://rexel-cdn.com/products/62efefc7277bd4ba67c58075876a2c56b25bc9b1-large.jpg?i=F01FE38F-2E38-49A0-901F-43D4DAF000CC&f=420)
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, White
Item #:
1158748
Cat #:
PUP6AS04WH-G
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, White, 1000 Foot Reel
Overview
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, White, 1000 Foot Reel
CAT6A cable allows for the transmission of up to 10Gbps and is fast becoming the cabling infrastructure of choice for VoIP, CCTV and data networks. Specified for use in Class Ea networks, CAT6A cable allows for extremely high data rate transmission of up 10Gbps and at a frequency of 500Mhz.
Also known as: PUP6AS04WH-G
Specifications
Gauge: | 23 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Plenum |
Color: | White |
Gauge: | 23 |
Material: | Copper |
Jacket: | Plenum |
Length: | 1000 ft |
Conductors: | 4 Pair |
Color: | White |
Customer Reviews
No reviews for this product
(0)