A-B 800T-J4AV 30mm Selector Switch

Item #: 1158754

Cat #: 800T-J4AV

UPC: 611320335897

to view pricing and more.
Documents & Guides
ALB 800T-J4AV 30MM SELECTOR S

Overview

ALB 800T-J4AV 30MM SELECTOR S
Also known as: 611320335897, 800T-J4AV

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches