Multi-Pocket Tool Bag, 18"

Item #: 1158791

Cat #: 0158-22

UPC: 783310064091

to view pricing and more.
Documents & Guides
Multi-Pocket Tool Bag, 18 Inch Length

Overview

Multi-Pocket Tool Bag, 18 Inch Length
Also known as: 783310064091, 0158-22

Specifications

Width: 9 in
Length: 18 in
Depth: 10.500 in
Width: 9 in
Depth: 10.500 in
Length: 18 in