SY 22/12STRCU N/S CMR/CL3R GY 1000R

Item #: 1158803

Cat #: 57566102

UPC: 032886882005

to view pricing and more.
Documents & Guides
22/12C STR BC N/S CMR/CL3R GRAY 1000 FT

Overview

22/12C STR BC N/S CMR/CL3R GRAY 1000 FT
Also known as: 032886882005, 57566102

Features & Benefits

  • Operates on the Peltier effect for cooling or heating
  • Contains no refrigerant, making it earth friendly
  • Filterless design reduces maintenance requirements
  • Compressor-free air conditioning for demanding indoor and outdoor applications
  • Thermoelectric coolers utilize Peltier effects for closed-loop cooling in small enclosures. This Thermoelectric Cooler TE12 24V with Shroud, TE121024011 measures 12.00x6.18x7.43in with a material of SS304 finish Brushed.
  • Shrouded and unshrouded models included in standard packages
  • Operating temperature range -40 C (-40 F) to 55 C (131 F)
  • Partial recess mount
  • DC Powered operation for 24V and 48V applications
  • Low profile design allows for mounting vertically and horizontally on any enclosure to avoid interference with internal components

Specifications

No Specifications Available