Circuit Breaker, 63A, 1P

Item #: 1158849
Cat #: S801S-B63
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 63 Amp, 1-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism, Overload Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 63 Amp, 1-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism, Overload Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz
Also known as: S801S-B63

Specifications

Amps: 63
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Amps: 63
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 230, 400
Poles: 1
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)