ABB S801S-C16 MCB S800S 1P C 16A

Item #: 1158851
Cat #: S801S-C16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S801SC16 MCB S800S 1P C 1

Overview

ABB S801SC16 MCB S800S 1P C 1
Also known as: S801S-C16

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)