ABB S801S-C20 MCB S800S 1P C 20A

Item #: 1158853

Cat #: S801S-C20

UPC: 612271200517

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S801SC20
Also known as: 612271200517, S801S-C20

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Amps: 20
Type: Trip Curve C
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 50 kA