Circuit Breaker, 16A, 1P

Item #: 1158858
Cat #: S801S-D16
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 16 Amp, 1-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 16 Amp, 1-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 125 Volts DC, Rated Frequency: 50/60 Hz
Also known as: S801S-D16

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Volts AC: 230, 400
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)