ABB S801S-K32 MCB S800S 1P K 32A

Item #: 1158868
Cat #: S801S-K32
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S801SK32
Also known as: S801S-K32

Specifications

Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Poles: 1
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)