FS Box, Weatherproof, Dead-End, 2-Gang, With Lugs, 1/2", Non-Metallic

Item #: 115887

Cat #: 2FSE050

UPC:

to view pricing and more.
Documents & Guides
FS Box, Weatherproof, Dead-End, 2-Gang, With Lugs, 1/2 Inch, Non-Metallic

Overview

FS Box, Weatherproof, Dead-End, 2-Gang, With Lugs, 1/2 Inch, Non-Metallic

Optimize your electrical installations with non-metallic 2-gang device boxes—designed for versatility, safety, and ease of use. These lightweight yet durable boxes provide excellent electrical insulation and corrosion resistance, making them perfect for residential and commercial environments. Accommodating two switches or outlets, non-metallic 2-gang boxes ensure secure mounting and hassle-free installation, even in damp or humid locations. Choose non-metallic 2-gang device boxes for dependable, code-compliant performance and long-lasting protection.

Also known as: 2FSE050

Specifications

Gangs: 2
Color: Gray
Material: Non-Metallic
Number of Hubs: 1
Gangs: 2
Material: Non-Metallic
Color: Gray
Number of Hubs: 1