Decora Dimmer, 300W, Low Voltage, Diva, Brown

Item #: 115889
Cat #: DVELV-300P-BR
UPC: 027557755955
Sign In or Register to view pricing and more.
Diva Decora Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Brown.

Overview

Diva Decora Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Brown.
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W in brown
Also known as: 027557755955, DVELV-300P-BR

Specifications

Color: Brown
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Brown
Volts AC: 120
Wattage: 300
Family / Style: Diva
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)