Adjustable Butt-Splice Kit (cULus), Black, Steel

Item #: 115890

Cat #: LABSKB

UPC: 783510145880

to view pricing and more.
Cable Runway Adjustable Butt-Splice (cULus Classified) provides runway direction change vertically. This Adjustable Butt-Splice Kit (cULus), LABSKB item colored Black with a material of Steel.

Overview

Cable Runway Adjustable Butt-Splice (cULus Classified) provides runway direction change vertically. This Adjustable Butt-Splice Kit (cULus), LABSKB item colored Black with a material of Steel.

The Ladder Rack System conveniently routes cables via a modular pathway through unused space on the floor, wall or ceiling while keeping cables accessible for easy maintenance. A variety of straight and curved sections are highly adaptable and can accommodate virtually any room layout.

Also known as: 783510145880, LABSKB

Features & Benefits

  • The Cable Runway Adjustable Butt-Splice Kit provides a change in up-and-down direction of the cable runway
  • It can be adjusted to any angle from 0 to 90 degrees
  • Each kit connects one ladder rack section to another
  • It includes mounting hardware as well

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 1.840 lb
Finish: Powder Coated
Weight: 1.840 lb
Color: Jet Black