NK Copper Patch Cord, Category 6, Yellow

Item #: 1158908

Cat #: NK6PC6YLY

UPC: 074983289943

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 6 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 6 ft., yellow UTP cable.
Also known as: 074983289943, NK6PC6YLY

Specifications

Length: 6 ft
Color: Yellow
Length: 6 ft
Color: Yellow